Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

882C9

882C9

882C9 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

882 | 883; 1-1/2" Pitch; 9 Teeth; 4.43" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

882C9

BDI #

625667

PRICE
$ 127.72 / each
$ 322.86 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.828
UNSPSC
31171903
EAN
0697950175539
Modular - Flat Top Size
882 | 883
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
882C9
Weight / LBS
3.8
Long Description
882 | 883; 1-1/2" Pitch; 9 Teeth; 4.43" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Outside Diameter
4.43 Inch | 112.522 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.386 Inch | 111.404 Millimeter
Bore
0 Inch | 0 Millimeter