Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16S616-R

9S416-R

9S416-R CONVEYOR SCREW ; SECTIONAL 9 PITCH 2" COUPLING DIA

Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right

Part #

9S416-R

BDI #

625833

PRICE
$ 1,664.92 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
65.83
UNSPSC
24101705
EAN
0697950127262
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
9S416-R
Manufacturer Internal Number
9S416-R
Weight / LBS
130
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Screw Diameter
9 Inch | 228.6 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter