Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 1501-13-23

BT 1501-15-18NONS

BT 1501-15-18NONS BALL TRANSFER UNIT

Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; Ball Up 110|Ball Down 110 Lbs Max Load; 35.8MM Base to Ball Height; 39.5MM Housing Diameter; 29.7MM Housing Height; Stainless Steel Housing

Part #

BT 1501-15-18NONS

BDI #

1299944

PRICE
$ 67.98 / each
$ 82.06 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
EAN
7316578066731
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
Ball Up 110 | Ball Down 110 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M8
Other Features
High Capacity | Drill Hole Fixing | Knife Edge Seal | Optional Alternative Thread Size and Dirt Exit Hole | No Oil | No Seal
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; Ball Up 110|Ball Down 110 Lbs Max Load; 35.8MM Base to Ball Height; 39.5MM Housing Diameter; 29.7MM Housing Height; Stainless Steel Housing
Overall Height
2.118 Inch | 53.8 Millimeter
Base to Ball Height
1.409 Inch | 35.8 Millimeter
Stud Height if applicable
0.709 Inch | 18 Millimeter
Housing Diameter
1.555 Inch | 39.5 Millimeter
Stud Thread Length
0.709 Inch | 18 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Height
1.169 Inch | 29.7 Millimeter