Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 6025-1-15-40

BT 6025-1-15-40

BT 6025-1-15-40 BALL TRANSFER UNIT

Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing

Part #

BT 6025-1-15-40

BDI #

1300070

PRICE
$ 257.43 / each
$ 310.74 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
EAN
7316578001497
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
529 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M10
Other Features
High Capacity | Maximum Tightening Torque 15 Nm
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
Overall Height
3.661 Inch | 93 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Thread Length
1.575 Inch | 40 Millimeter
Stud Height if applicable
1.575 Inch | 40 Millimeter
Base to Ball Height
1.772 Inch | 45 Millimeter
Housing Height
1.508 Inch | 38.3 Millimeter