Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 6025-3-15

BT 6025-3-15

BT 6025-3-15 BALL TRANSFER UNIT

Ball Transfer Unit; 4 Hole Square Bottom Flange; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 76 X 76 MM Flange Size; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing

Part #

BT 6025-3-15

BDI #

1300074

PRICE
$ 270.31 / each
$ 326.29 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
EAN
7316578001510
Product Name
Ball Transfer Unit
Fitting Type
4 Hole Square Bottom Flange
Ball Material
Stainless Steel
Maximum Load
529 Lbs
Flange Size if applicable
76 X 76 MM
Housing Material
Stainless Steel
Bolt Size
6.7 Millimeter
Other Features
High Capacity
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 4 Hole Square Bottom Flange; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 76 X 76 MM Flange Size; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Overall Height
1.772 Inch | 45 Millimeter
Base to Ball Height
1.772 Inch | 45 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Housing Height
1.508 Inch | 38.3 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter