Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 810-30-13

BT 810-30-13

BT 810-30-13 BALL TRANSFER UNIT

Ball Transfer Unit; Press Fit; 30MM Ball Diameter; Steel Ball; Ball Up 771 Lbs Max Load; 55 MM Dia Flange Size; 36.8MM Base to Ball Height; 45MM Housing Diameter; 31.3MM Housing Height; Steel Housing

Part #

BT 810-30-13

BDI #

1300145

PRICE
$ 65.55 / each
$ 79.12 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
EAN
7316578047839
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
Ball Up 771 Lbs
Flange Size if applicable
55 MM Dia
Housing Material
Steel
Other Features
Heavy Duty | High Capacity | Low Profile | Coned Outer Ring | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Press Fit; 30MM Ball Diameter; Steel Ball; Ball Up 771 Lbs Max Load; 55 MM Dia Flange Size; 36.8MM Base to Ball Height; 45MM Housing Diameter; 31.3MM Housing Height; Steel Housing
Base to Ball Height
1.449 Inch | 36.8 Millimeter
Housing Height
1.232 Inch | 31.3 Millimeter
Overall Height
1.449 Inch | 36.8 Millimeter
Ball Outside Diameter
1.181 Inch | 30 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Housing Diameter
1.772 Inch | 45 Millimeter