Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C6-31LSI-42

C6-31LSI-42

C6-31LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 31DEG

42" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C6-31LSI-42

BDI #

23145709

PRICE
$ 736.80 / each
$ 1,005.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
43.223
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
1-15/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C6-31LSI-42
Weight / LBS
94
Long Description
42" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Width
43.875 Inch | 1114.425 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Length
54.75 Inch | 1390.65 Millimeter
Overall Height
6 Inch | 152.4 Millimeter