Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CC7

CC7

CC7 CONVEYOR END SHAFT ; 3.438" DIA X 17.5" L MILD STEEL

Screw Conveyor Coupling Shaft; Coupling Shaft; 3.438 IN Dia X 17.5 IN L; Mild Steel

Part #

CC7

BDI #

606568

PRICE
$ 403.72 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
22.655
UNSPSC
24101700
EAN
0697950078595
Product Name
Screw Conveyor Coupling Shaft
Part Description
Coupling Shaft
Size
3.438 IN Dia X 17.5 IN L
Material
Mild Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer Item Number
CC7
Manufacturer Internal Number
CC7
Weight / LBS
44.5
Long Description
Screw Conveyor Coupling Shaft; Coupling Shaft; 3.438 IN Dia X 17.5 IN L; Mild Steel