Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCB5-H

CCB5-H

CCB5-H COUPLING BOLT ; HARDENED 5/8" X 4-3/8" STEEL

Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 5/8 IN X 4-3/8 IN; Steel

Part #

CCB5-H

BDI #

606535

PRICE
$ 28.38 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31161600
EAN
0697950211879
Product Name
Screw Conveyor Coupling Bolt
Part Description
Hardened Coupling Bolt
Size
5/8 IN X 4-3/8 IN
Material
Steel
Other Features
2.438 Inch Coupling Dia | 3.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Item Number
CCB5-H
Manufacturer Internal Number
CCB5-H
Weight / LBS
0.5
Long Description
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 5/8 IN X 4-3/8 IN; Steel