Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCB7

CCB7

CCB7 COUPLING BOLT ; 7/8" X 5-1/2" SIZE

Screw Conveyor Coupling Bolt; Coupling Bolt; 7/8 IN X 5-1/2 IN; Steel

Part #

CCB7

BDI #

606542

PRICE
$ 28.06 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31161600
EAN
0697950078427
Product Name
Screw Conveyor Coupling Bolt
Part Description
Coupling Bolt
Size
7/8 IN X 5-1/2 IN
Material
Steel
Other Features
3.438 Inch Coupling Dia | 4.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Item Number
CCB7
Manufacturer Internal Number
CCB7
Weight / LBS
1.29
Long Description
Screw Conveyor Coupling Bolt; Coupling Bolt; 7/8 IN X 5-1/2 IN; Steel