Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE3BB-W

CE3BB-W

CE3BB-W CONVEYOR END SHAFT ; WITH SEAL 1.5" DIA X 10" L

Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 1.5 IN Dia X 10 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE3BB-W

BDI #

605467

PRICE
$ 49.81 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
UNSPSC
24101700
EAN
0697950078793
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
1.5 IN Dia X 10 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE3BB-W
Manufacturer Internal Number
CE3BB-W
Weight / LBS
4.8
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 1.5 IN Dia X 10 IN L; Use: Support the End Conveyor Section; Steel