Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE4B-P

CE4B-P

CE4B-P CONVEYOR END SHAFT ; W/PLATE DROP OUT SEAL 2" DIA X 11.25" LG

Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2 IN Dia X 11.25 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE4B-P

BDI #

605471

PRICE
$ 89.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.54
UNSPSC
24101700
EAN
0697950211916
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
2 IN Dia X 11.25 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE4B-P
Manufacturer Internal Number
CE4B-P
Weight / LBS
10
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2 IN Dia X 11.25 IN L; Use: Support the End Conveyor Section; Steel