Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE7B-W

CE4B-W-H

CE4B-W-H CONVEYOR END SHAFT ; W/WASTE PACK SEAL 2" DIA X 12" LG

Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2 IN Dia X 12 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE4B-W-H

BDI #

605473

PRICE
$ 161.04 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.72
UNSPSC
24101700
EAN
0697950078847
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
2 IN Dia X 12 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE4B-W-H
Manufacturer Internal Number
CE4B-W-H
Weight / LBS
10.4
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2 IN Dia X 12 IN L; Use: Support the End Conveyor Section; Steel