Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CHB2204U

CHB2204U

CHB2204U HANGER BEARING ; 2" BORE UHMW

Hanger Bearing; 2" Bore; Hanger Housing; UHMW; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split

Part #

CHB2204U

BDI #

606630

PRICE
$ 150.61 / each

QTY

INVENTORY:
14
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
31171513
EAN
0697950372433
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
UHMW
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Product Group - BDI
570
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Item Number
CHB2204U
Manufacturer Internal Number
CHB2204U
Weight / LBS
1.2
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; UHMW; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter