Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSS3

CSS3

CSS3 SHAFT SEAL ; 1-1/2" SPLIT GLAND

Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 1.5 IN Bore X 4.75 IN L X 1.438 IN W X 5.875 IN H; Use: Used with End Plate

Part #

CSS3

BDI #

606734

PRICE
$ 317.13 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.634
UNSPSC
31181600
EAN
0697950080321
Product Name
Screw Conveyor Split Gland Seal
Part Description
Compression Type Split Gland Seal
Size
1.5 IN Bore X 4.75 IN L X 1.438 IN W X 5.875 IN H
Used For
Used with End Plate
Other Features
Compression Type | 1/2 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Split Gland
Manufacturer Item Number
CSS3
Manufacturer Internal Number
CSS3
Weight / LBS
5
Long Description
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 1.5 IN Bore X 4.75 IN L X 1.438 IN W X 5.875 IN H; Use: Used with End Plate