Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW6

CSW4

CSW4 SHAFT SEAL ; 2" BORE X 6.5" L X 6.5" W

Screw Conveyor Waste Pack Seal; Waste Pack Seal; 2 IN Bore X 6.5 IN L X 6.5 IN W; Use: Used Between the Trough End and Bearing

Part #

CSW4

BDI #

606740

PRICE
$ 275.88 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
31181600
EAN
0697950080505
Product Name
Screw Conveyor Waste Pack Seal
Part Description
Waste Pack Seal
Size
2 IN Bore X 6.5 IN L X 6.5 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Waste Pack
Manufacturer Item Number
CSW4
Manufacturer Internal Number
CSW4
Weight / LBS
8
Long Description
Screw Conveyor Waste Pack Seal; Waste Pack Seal; 2 IN Bore X 6.5 IN L X 6.5 IN W; Use: Used Between the Trough End and Bearing