Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSW7

CSW7

CSW7 SHAFT SEAL ; 3.438" BORE X 9.25" L X 9.25" W

Screw Conveyor Waste Pack Seal; Waste Pack Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Used Between the Trough End and Bearing

Part #

CSW7

BDI #

606743

PRICE
$ 548.47 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
UNSPSC
31181600
EAN
0697950080680
Product Name
Screw Conveyor Waste Pack Seal
Part Description
Waste Pack Seal
Size
3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Waste Pack
Manufacturer Item Number
CSW7
Manufacturer Internal Number
CSW7
Weight / LBS
16
Long Description
Screw Conveyor Waste Pack Seal; Waste Pack Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Used Between the Trough End and Bearing