Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15-12 ; 10482

15-12 ; 10482

15-12 NR. 10482 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN

Lacing; 2.4 MM Hinge Dia; For Conveyor Belt; Steel

Part #

10482

BDI #

17226260

PRICE
$ 51.15 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.481
UNSPSC
24101700
EAN
0697598104823
Product Name
Lacing
Part Description
Lacing
Size
2.4 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.125 IN to 0.156 IN Belt Thickness Range | 2.5 IN Minimum Pulley Dia | 12 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.10231
Long Description
Lacing; 2.4 MM Hinge Dia; For Conveyor Belt; Steel