Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15H36 ; 11134

15H36 ; 11134

15H36 NR. 11134 HINGE PIN ; 10EA/PAK CORRUGATED 36" BELT W STEEL

Hinge Pin; 2.4 MM Dia; For Conveyor Belt; Steel

Part #

11134

BDI #

17226198

PRICE
$ 59.54 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
UNSPSC
24101700
EAN
0697598111340
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2.4 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.88185
Long Description
Hinge Pin; 2.4 MM Dia; For Conveyor Belt; Steel