Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7-12 ; 10090

1AS ; 10513

1AS NR. 10513 TRANSMISSION BELT LACING ; STAINLESS STEEL 6EA/BOX

Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; 316 Stainless Steel

Part #

10513

BDI #

17226275

PRICE
$ 79.44 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.163
UNSPSC
24101700
EAN
0697598105134
Product Name
Lacing
Part Description
Lacing
Size
1.6 MM Hinge Dia
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
0.062 IN to 0.094 IN Belt Thickness Range
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.22046
Long Description
Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; 316 Stainless Steel