Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1CD7B-P

1CD7B-P

1CD7B-P DRIVE SHAFT ; 3 7/16" X 24 1/8" DRIVE

Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Plate or Product Drop Out Seal; 3.438 IN Dia X 24.125 IN L; Use: Standard End Plate

Part #

1CD7B-P

BDI #

613572

PRICE
$ 583.18 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
EAN
0697950085579
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Plate or Product Drop Out Seal
Size
3.438 IN Dia X 24.125 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used with Plate or Product Drop Out Seals
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer Item Number
1CD7B-P
Manufacturer Internal Number
1CD7B-P
Weight / LBS
61
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Plate or Product Drop Out Seal; 3.438 IN Dia X 24.125 IN L; Use: Standard End Plate