Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCM36SS24 ; 01323

1HT12 ; 02242

1HT12 NR. 02242 FASTENER HOOK ; 12EA/BOX NO 1 SZ 12" L TENSILE W/O PIN

Hook; 1 Hook; For Conveyor Belt; Steel

Part #

02242

BDI #

17225521

PRICE
$ 47.22 / each

QTY

INVENTORY:
61
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31162600
EAN
0697598022424
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1 Hook; For Conveyor Belt; Steel