Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3HT ; 02189

1SPHT12 ; 02113

1SPHT12 NR. 02113 FASTENER HOOK ; 12EA/BOX 1SP SZ 12" L TENSILE W/O PIN

Hook; 1SP 1A Hook; For Conveyor Belt

Part #

02113

BDI #

17225646

PRICE
$ 45.97 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.317
UNSPSC
31162600
EAN
0697598021137
Product Name
Hook
Part Description
Hook
Size
1SP 1A Hook
Used For
Conveyor Belt
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1SP 1A Hook; For Conveyor Belt