Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U3-2C12 ; 01126

25G2-1/2NY ; 01946

25G2-1/2NY NR. 01946 FASTENER HOOK ; 2-1/2" BELT W GALV 200EA/BOX

Hook; 25 Hook; For Conveyor Belt; Steel

Part #

01946

BDI #

17225473

PRICE
$ 185.00 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.518
UNSPSC
31162600
EAN
0697598019462
Product Name
Hook
Part Description
Hook
Size
25 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 25 Hook; For Conveyor Belt; Steel