Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

27-48 ; 10177

27-48 ; 10177

27-48 NR. 10177 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN

Lacing; 3.2 MM Hinge Dia; For Conveyor Belt; Steel

Part #

10177

BDI #

17226070

PRICE
$ 230.64 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.02
UNSPSC
24101700
EAN
0697598101778
Product Name
Lacing
Part Description
Lacing
Size
3.2 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.218 IN to 0.281 IN Belt Thickness Range | 5 IN Minimum Pulley Dia | 48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
6.61386
Long Description
Lacing; 3.2 MM Hinge Dia; For Conveyor Belt; Steel