Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4-1/2G ; 02300

2SNYS ; 02158

2SNYS NR. 02158 FASTENER HOOK ; NO 2 SIZE 12" L 430 STAINLESS 12EA/BOX

Hook; 2 Hook; For Conveyor Belt; Stainless Steel

Part #

02158

BDI #

17225668

PRICE
$ 84.89 / each

QTY

INVENTORY:
14
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.563
UNSPSC
31162600
EAN
0697598021588
Product Name
Hook
Part Description
Hook
Size
2 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
With Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 2 Hook; For Conveyor Belt; Stainless Steel