Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2SPG ; 02168

2SPG ; 02168

2SPG NR. 02168 FASTENER HOOK ; 2SP SIZE 12" L GALV W/O PIN 12EA/BOX

Hook; 2SP Hook; For Conveyor Belt; Steel

Part #

02168

BDI #

17225673

PRICE
$ 38.90 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.563
UNSPSC
31162600
EAN
0697598021687
Product Name
Hook
Part Description
Hook
Size
2SP Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 2SP Hook; For Conveyor Belt; Steel