Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3111515SP

3111515SP

3111515SP CONV CHAIN TEE LEG TIE ; NON-RETURNABLE PA 1.5" PIPE

Tee Joint; Tee Leg Tie; 3.3 IN L X 2.65 IN W X 5.3 IN H; Use: Used with Conveyor Support Legs; Polyamide

Part #

3111515SP

BDI #

342541

PRICE
$ 57.24 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
EAN
0787405194137
Product Name
Tee Joint
Part Description
Tee Leg Tie
Size
3.3 IN L X 2.65 IN W X 5.3 IN H
Used For
Used with Conveyor Support Legs
Material
Polyamide
Other Features
Ties Conveyor Support Legs at 90 Deg for Reinforcement | Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Tee
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3111515SP
Manufacturer Internal Number
3111515SP
Weight / LBS
0.01
Long Description
Tee Joint; Tee Leg Tie; 3.3 IN L X 2.65 IN W X 5.3 IN H; Use: Used with Conveyor Support Legs; Polyamide