Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

33298

33298

33298 CONVEYOR ADJUSTABLE HEAD ; NON-RETURNABLE

Quick Adjust Head Knob; Quick Adjust Head; 1.38 IN Dia X 3.52 IN L; Use: Used with Bracket; Polyamide

Part #

33298

BDI #

341813

PRICE
$ 26.38 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31162801
EAN
0787405205710
Product Name
Quick Adjust Head Knob
Part Description
Quick Adjust Head
Size
1.38 IN Dia X 3.52 IN L
Used For
Used with Bracket
Material
Polyamide
Other Features
Dual Action
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Knob
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33298
Manufacturer Internal Number
33298
Weight / LBS
0.3
Long Description
Quick Adjust Head Knob; Quick Adjust Head; 1.38 IN Dia X 3.52 IN L; Use: Used with Bracket; Polyamide