Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3RPLLBLO.G46.UC62 X 30 BF SL=31.25

3RPLLBLO.G46.UC62 X 30 BF SL=31.25

3RPLLBLO.G46.UC62 X 30BF SL=31.25 ROLLER ; 1.9" X 0.065" STEEL TUBE 7/16" HEX SHAFT

Roller Shaft; For Conveyor Belt; Galvanized Steel

Part #

3RPLLBLO.G46.UC62 X 30 BF SL=31.25

BDI #

21520982

QTY

INVENTORY:
2281
Manufacturer Name
RALPHS-PUGH CO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
UNSPSC
24101700
Product Name
Roller Shaft
Part Description
Roller Shaft
Used For
Conveyor Belt
Material
Galvanized Steel
Other Features
30 IN Inside Frame Distance | 0.437 IN Hex External Adapter with 0.312 IN Hex Internal Carbon Steel Shaft | 1.9 IN X 0.065 IN Tube | ABEC-1 Precision
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Shaft
Manufacturer URL
https://www.ralphs-pugh.com
Long Description
Roller Shaft; For Conveyor Belt; Galvanized Steel