Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4-1/2-SW ; 02304

4-1/2-SW ; 02304

4-1/2-SW NR. 02304 FASTENER HOOK ; 4-1/2" HOOKX300MM LG 403S W/PIN 12EA/BOX

Hook; 4.5 Hook; For Conveyor Belt; Stainless Steel

Part #

02304

BDI #

17225720

PRICE
$ 102.31 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31162600
EAN
0697598023049
Product Name
Hook
Part Description
Hook
Size
4.5 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
100MM Minimum Pulley Dia | 6.4MM to 7.1MM Belt Thickness
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 4.5 Hook; For Conveyor Belt; Stainless Steel