Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U4S12 ; 01283

4-1/2GW ; 02301

4-1/2GW NR. 02301 FASTENER HOOK ; NO 4-1/2 SIZE 12" L GALV W/ PIN 12EA/BOX

Hook; 4-1/2 Hook; For Conveyor Belt; Steel

Part #

02301

BDI #

17225718

PRICE
$ 55.80 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.689
UNSPSC
31162600
EAN
0697598023018
Product Name
Hook
Part Description
Hook
Size
4-1/2 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 4-1/2 Hook; For Conveyor Belt; Steel