Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4541-00

4541-00

4541-00-300 TROUGHING CONVEYOR BRG ; 3/4"X1.85"X1-3/32"

Conveyor Bearing; Troughing Conveyor Ball Bearing; 1.85 IN OD X 1.094 IN W; Use: Bulk Handling Conveyor

Part #

GBC.4541-00-300

BDI #

426251

PRICE
$ 22.32 / each

QTY

INVENTORY:
20
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
24101700
EAN
0662300160152
Product Name
Conveyor Bearing
Part Description
Troughing Conveyor Ball Bearing
Size
1.85 IN OD X 1.094 IN W
Used For
Bulk Handling Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bearing
Keyword String
Conveyor
Manufacturer Item Number
CB504B /CS3574X6
Manufacturer Internal Number
4541-00
Weight / LBS
0.25
Long Description
Conveyor Bearing; Troughing Conveyor Ball Bearing; 1.85 IN OD X 1.094 IN W; Use: Bulk Handling Conveyor