Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4TFG

4TFG

4TFG FLANGE GASKET ; 4" RUBBER RED

Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 6.625 IN L; Use: Trough End Flange; Rubber

Part #

4TFG

BDI #

619419

PRICE
$ 17.44 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
23153100
EAN
0697950150529
Product Name
Screw Conveyor Trough End Flange Gasket
Part Description
Trough End Flange Red Rubber Gasket
Size
6.625 IN L
Used For
Trough End Flange
Material
Rubber
Other Features
4 Inch Conveyor Dia | 0.375 Inch Hole | Red
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
3926.90.45.90
Noun
Gasket
Keyword String
Rubber
Manufacturer Item Number
4TFG
Manufacturer Internal Number
4TFG
Weight / LBS
1
Long Description
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 6.625 IN L; Use: Trough End Flange; Rubber