Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

550MAJ30SSC ; 39580

550MAJ30SSC ; 39580

550MAJ30SSC NR. 39580 HINGED FASTENER ; ONE COMPLETE JOINT

Bolt Hinged Fastener; 5.56 MM Hinge Pin Dia; For Conveyor Belt; Copper Alloy Cable | Steel Nut and Bolt

Part #

39580

BDI #

17227133

PRICE
$ 309.21 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.323
UNSPSC
31162400
EAN
0697598395801
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
5.56 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Copper Alloy Cable | Steel Nut and Bolt
Other Features
30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.5
Long Description
Bolt Hinged Fastener; 5.56 MM Hinge Pin Dia; For Conveyor Belt; Copper Alloy Cable | Steel Nut and Bolt