Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

905-656421

905-656421

905-656421 NOSEOVER ASSY ; 6" OAL NON RETURNABLE

1500 Series Dynamic Nose-Over Bar; 6" Overall Length; UHMWPE; Use For Conveyor

Part #

10148221

BDI #

24112503

PRICE
$ 548.36 / each
$ 809.72 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
UNSPSC
27112507
EAN
0793699759563
Product Name
Nose-Over Bar
Part Description
1500 Series Dynamic Nose-Over Bar
Size
6" Overall Length
Used For
Conveyor
Material
UHMWPE
Other Features
With Steel Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bar
Keyword String
Nose-Over
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10148221
Weight / LBS
0.46
Long Description
1500 Series Dynamic Nose-Over Bar; 6" Overall Length; UHMWPE; Use For Conveyor