Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CC2-H

CC2-H

CC2-H CONVEYOR END SHAFT ; 1" DIA X 7.5" L MILD STEEL

Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 1 IN Dia X 7.5 IN L; Mild Steel

Part #

CC2-H

BDI #

606551

PRICE
$ 94.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
24101700
EAN
0697950078502
Product Name
Screw Conveyor Coupling Shaft
Part Description
Hardened Coupling Shaft
Size
1 IN Dia X 7.5 IN L
Material
Mild Steel
Other Features
Hardened Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer Item Number
CC2-H
Manufacturer Internal Number
CC2-H
Weight / LBS
1.5
Long Description
Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 1 IN Dia X 7.5 IN L; Mild Steel