Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCB5

CCB2-Z

CCB2-Z COUPLING BOLT ; 3/8"X2 1/16" CPLG BOLT &NUT ZINC

Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 3/8 IN X 2-1/16 IN; Steel

Part #

CCB2-Z

BDI #

606527

PRICE
$ 4.37 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31161600
EAN
0697950176369
Product Name
Screw Conveyor Coupling Bolt
Part Description
Zinc Plated Coupling Bolt
Size
3/8 IN X 2-1/16 IN
Material
Steel
Other Features
1 Inch Coupling Dia | 1.625 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Item Number
CCB2-Z
Manufacturer Internal Number
CCB2-Z
Weight / LBS
0.13
Long Description
Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 3/8 IN X 2-1/16 IN; Steel