Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CE3B

CE3B

CE3B CONVEYOR END SHAFT ; 1 1/2" X 9 1/4"

Screw Conveyor End Shaft; End Shaft Used without Seal; 1.5 IN Dia X 9.25 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE3B

BDI #

606575

PRICE
$ 49.81 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.497
UNSPSC
24101700
EAN
0697950078717
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
1.5 IN Dia X 9.25 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE3B
Manufacturer Internal Number
CE3B
Weight / LBS
4.5
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 1.5 IN Dia X 9.25 IN L; Use: Support the End Conveyor Section; Steel