Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CHE4

CHE4

CHE4 HANGER END SHAFT ; 2" DIA X 6.875" L

Screw Conveyor Hanger End Shaft; Hanger End Shaft; 2 IN Dia X 6.875 IN L; Use: Connect Conveyor Section to Hanger Bearing

Part #

CHE4

BDI #

606672

PRICE
$ 89.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.815
UNSPSC
24101700
EAN
0697950079967
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
2 IN Dia X 6.875 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Hanger End
Manufacturer Item Number
CHE4
Manufacturer Internal Number
CHE4
Weight / LBS
6.2
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 2 IN Dia X 6.875 IN L; Use: Connect Conveyor Section to Hanger Bearing