Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL500-3/4-30

CL500-3/4-30

CL500-3/4-30 CRAFT LAGGING ; SBR 60 DURO 72" LG

Lagging Pad; Craft-Lag Lagging Pad; 72 IN L X 0.75 IN Thickness; Use: 30 Inch Dia Drum Conveyor Pulley; SBR

Part #

CL500-3/4-30

BDI #

23145164

PRICE
$ 223.98 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
24101700
Product Name
Lagging Pad
Part Description
Craft-Lag Lagging Pad
Size
72 IN L X 0.75 IN Thickness
Used For
30 Inch Dia Drum Conveyor Pulley
Material
SBR
Other Features
60 Durometer | Field Replaceable Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Lagging Drum Pulley
Manufacturer URL
Manufacturer Item Number
CL500-3/4-30
Weight / LBS
14
Long Description
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L X 0.75 IN Thickness; Use: 30 Inch Dia Drum Conveyor Pulley; SBR