Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL501-09

CL501-09

CL501-09 CRAFT LAGGING ; NEOPRENE 60 DURO 72" LG

Lagging Pad; Craft-Lag Lagging Pad; 72 IN L; Use: 9 Inch Dia Drum Conveyor Pulley; Neoprene

Part #

CL501-09

BDI #

23145319

PRICE
$ 311.44 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
24101700
Product Name
Lagging Pad
Part Description
Craft-Lag Lagging Pad
Size
72 IN L
Used For
9 Inch Dia Drum Conveyor Pulley
Material
Neoprene
Other Features
60 Durometer | Field Replaceable Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Lagging Drum Pulley
Manufacturer URL
Manufacturer Item Number
CL501-09
Weight / LBS
14
Long Description
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L; Use: 9 Inch Dia Drum Conveyor Pulley; Neoprene