Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15H36 ; 11134

DL093X25FT-W/5FT NR. 05019

DL093X25FT-W/5FT NR. 05019 LEADER ; 2.4MM PIN DIA NYLON COVERED CABLE

Hinge Pin; 2.4 MM Dia; For Conveyor Belt; Steel

Part #

05019

BDI #

17226006

PRICE
$ 92.86 / each

QTY

INVENTORY:
37
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
24101700
EAN
0697598050199
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2.4 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
With 5 FT of Leader
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Long Description
Hinge Pin; 2.4 MM Dia; For Conveyor Belt; Steel