Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DL109-C ; 02737

DL109-C ; 02737

DL109-C NR. 02737 CONNECTING PIN ; 2.8" DIA X 100' L DURALINK 100EA/PAK

Hinge Pin; 2.8 MM Dia; For Conveyor Belt; Steel

Part #

02737

BDI #

17225825

PRICE
$ 289.07 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
24101700
EAN
0697598027375
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2.8 MM Dia
Used For
Conveyor Belt
Material
Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.20462
Long Description
Hinge Pin; 2.8 MM Dia; For Conveyor Belt; Steel