Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCS-36-1 ; 38044

DSS093-C ; 02830

DSS093-C NR. 02830 CONNECTING PIN ; 0.093"DIAX100' L DURASTAINLESS 100EA/PAK

Hinge Pin; 2.4 MM Dia; For Conveyor Belt; Stainless Steel

Part #

02830

BDI #

17225840

PRICE
$ 273.72 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.043
UNSPSC
24101700
EAN
0697598028303
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2.4 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Long Description
Hinge Pin; 2.4 MM Dia; For Conveyor Belt; Stainless Steel