Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FT-25-PA-PLG

FT-25-PA-PLG

FT-25-PA-PLG INTERNAL TUBE CONNECTOR ; NON-RETURNABLE PA 4EA/PAK

Internal Connector; Internal Connector; 0.83 IN L X 1.38 IN H; Use: Series 25 Tubing; Polyamide

Part #

FT-25-PA-PLG

BDI #

342718

PRICE
$ 25.76 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
24101700
EAN
0787405190382
Product Name
Internal Connector
Part Description
Internal Connector
Size
0.83 IN L X 1.38 IN H
Used For
Series 25 Tubing
Material
Polyamide
Other Features
Gray | Used to Make 4; 5; and 6 Way Connection
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Connector
Keyword String
Internal
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-25-PA-PLG
Manufacturer Internal Number
FT-25-PA-PLG
Weight / LBS
0.03
Long Description
Internal Connector; Internal Connector; 0.83 IN L X 1.38 IN H; Use: Series 25 Tubing; Polyamide