Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FT-HDL-1-GR

FT-HDL-1-GR

FT-HDL-1-GR DOOR HANDLE ; NON-RETURNABLE OFFSET CLOSED 15" GRAY

Offset Thru Handle; 15 Deg Offset Thru Handle; 1.4 IN L X 5 IN H; Use: Door; Polyamide

Part #

FT-HDL-1-GR

BDI #

342678

PRICE
$ 18.17 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31162801
EAN
0787405401990
Product Name
Offset Thru Handle
Part Description
15 Deg Offset Thru Handle
Size
1.4 IN L X 5 IN H
Used For
Door
Material
Polyamide
Other Features
Gray
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Handle
Keyword String
Offset
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-HDL-1-GR
Manufacturer Internal Number
FT-HDL-1-GR
Weight / LBS
0.1
Long Description
Offset Thru Handle; 15 Deg Offset Thru Handle; 1.4 IN L X 5 IN H; Use: Door; Polyamide