Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FT-HNG-01-AL-AN

FT-HNG-01-AL-AN

FT-HNG-01-AL-AN DOOR FLUSH HINGE ; NON-RETURNABLE CLEAR

Flush Hinge; Flush Hinge; 2 IN L X 0.5 IN W X 2 IN H; Use: Connect Bifold Door Together or Attach a Framed Panel Door to a Frame; Aluminum

Part #

FT-HNG-01-AL-AN

BDI #

342681

PRICE
$ 37.65 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31162403
EAN
0787405404854
Product Name
Flush Hinge
Part Description
Flush Hinge
Size
2 IN L X 0.5 IN W X 2 IN H
Used For
Connect Bifold Door Together or Attach a Framed Panel Door to a Frame
Material
Aluminum
Other Features
Medium Duty
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Keyword String
Flush
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-HNG-01-AL-AN
Weight / LBS
0.12
Long Description
Flush Hinge; Flush Hinge; 2 IN L X 0.5 IN W X 2 IN H; Use: Connect Bifold Door Together or Attach a Framed Panel Door to a Frame; Aluminum