Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FT-MAG-21-GR

FT-MAG-21-GR

FT-MAG-21-GR DOOR MAGNET KIT ; NON-RETURNABLE

Magnetic Door Closure; Door Magnet Kit; 1.1 IN L X 2.12 IN H; Use: Door; Polyamide

Part #

FT-MAG-21-GR

BDI #

342687

PRICE
$ 32.15 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
30171514
EAN
0726166451684
Product Name
Magnetic Door Closure
Part Description
Door Magnet Kit
Size
1.1 IN L X 2.12 IN H
Used For
Door
Material
Polyamide
Other Features
Gray | Outside Mount
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8302.49.40.00
Noun
Closer
Keyword String
Door
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-MAG-21-GR
Weight / LBS
0.1
Long Description
Magnetic Door Closure; Door Magnet Kit; 1.1 IN L X 2.12 IN H; Use: Door; Polyamide