Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FT-PMB-01-GR

FT-PMB-01-GR PANEL MOUNTING BLOCK KIT ; NON-RETURNABLE POLYCARB

Mounting Block Kit; Mounting Block Kit; 1.28 IN L X 0.52 IN W X 0.73 IN H; Use: Support Both Vertical and Horizontal Panel; Polyamide

Part #

FT-PMB-01-GR

BDI #

342698

PRICE
$ 6.73 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
24101700
EAN
0787405450769
Product Name
Mounting Block Kit
Part Description
Mounting Block Kit
Size
1.28 IN L X 0.52 IN W X 0.73 IN H
Used For
Support Both Vertical and Horizontal Panel
Material
Polyamide
Other Features
Includes Hardware | Glass Reinforced
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Kit
Keyword String
Mounting Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-PMB-01-GR
Weight / LBS
0.02
Long Description
Mounting Block Kit; Mounting Block Kit; 1.28 IN L X 0.52 IN W X 0.73 IN H; Use: Support Both Vertical and Horizontal Panel; Polyamide